Menu Search

EATON B-LINE SERIES #SB85223084TG

2 Post Equipment Rack, 23.00 in. x 84.00 in., 43U

SKU: 79903834703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 2 Post Equipment Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 43U
Height - Imperial: 84.00 in.
Height - Metric: 2133 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 28.75 in. W
Base WxD - Metric: 730.0 mm W
Color: Gray
Description
Racks: Type - 2 Post Equipment Rack; Width - Usable - 23.00 in.; Capacity - Rack Units - 43U; Height - Imperial - 84.00 in.; Height - Metric - 2133 mm; Frame Material - Steel; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 28.75 in. W; Base WxD - Metric - 730.0 mm W; Color - Gray; Additional Information - Finish: Telco Gray Powder Coat
Additional Info: Finish: Telco Gray Powder Coat