Menu Search
General Purpose Racks Two Post Rack, 19.00 in x 84.00 in, 45U - RK3-45A
COMMSCOPE #760082479

Two Post Rack, 19.00 in x 84.00 in, 45U - RK3-45A

SKU # 88410440289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Two Post Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2133.60 mm
Frame Material: Aluminum2133.6 mm
Rack Mounting Holes: Front & Rear
Base Type: Free Standing
Color: Black

Racks: Type - Two Post Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2133.60 mm; Frame Material - Aluminum2133.6 mm; Rack Mounting Holes - Front & Rear; Base Type - Free Standing; Color - Black