Menu Search
Search
COMMSCOPE #760157800

Patch Panel Rack, 3 in. W, 4U, Steel Frame, Black

SKU # 72146070885
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Patch Panel Rack
Width - Usable: 3 in.
Capacity - Rack Units: 4U
Height - Imperial: 9.4 in.
Height - Metric: 239mm
Frame Material: Steel
Color: Black