Menu Search
CHATSWORTH PRODUCTS #12324-222

Wall Mount Rack, 19.00 in. x 42.10 in., 20U

SKU # 70395716543
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 20U
Height - Imperial: 42.10 in.
Height - Metric: 1069 mm
Frame Material: Aluminum
Base WxD - Imperial: 24.50 x 22.10 in.
Base WxD - Metric: 622.0 x 561.0 mm
Color: Computer Beige

Racks: Type - Wall Mount Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 20U; Height - Imperial - 42.10 in.; Height - Metric - 1069 mm; Frame Material - Aluminum; Base WxD - Imperial - 24.50 x 22.10 in.; Base WxD - Metric - 622.0 x 561.0 mm; Color - Computer Beige