Menu Search
General Purpose Racks Universal Rack, 23.00 in. x 84.00 in., 45U

CHATSWORTH PRODUCTS #46083-703

Universal Rack, 23.00 in. x 84.00 in., 45U

SKU #70395710609
Manufacturer Series: 460
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 24.31 x 15.00 in.
Base WxD - Metric: 617.5 x 381.0 mm
Color: Black

Additional Info: Two Top Bars