Menu Search
CHATSWORTH PRODUCTS #48383-700

Universal Rack, 23.00 in. x 67.20 in., 34U

SKU # 70395711413 Manufacturer Series: 483
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 34U
Height - Imperial: 67.20 in.
Height - Metric: 1707 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 24.31 x 15.00 in.
Base WxD - Metric: 617.5 x 381.0 mm
Color: Black

Additional Info: Two Top Angles