Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 91.20 in., 48U

CHATSWORTH PRODUCTS #48353-505

Universal Rack, 19.00 in. x 91.20 in., 48U

SKU #70395711312
Manufacturer Series: 483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 48U
Height - Imperial: 91.20 in.
Height - Metric: 2316 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Clear

Additional Info: Two Top Angles