Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 91.20 in., 48U
CHATSWORTH PRODUCTS #46053-105

Universal Rack, 19.00 in. x 91.20 in., 48U

SKU # 70395710474 Manufacturer Series: 460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 48U
Height - Imperial: 91.20 in.
Height - Metric: 2316 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Gray

Additional Info: Two Top Bars