Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 84.00 in., 45U

CHATSWORTH PRODUCTS #48353-203

Universal Rack, 19.00 in. x 84.00 in., 45U

SKU #70395711302
Manufacturer Series: 483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Computer Beige

Racks: Type - Universal Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in.; Height - Metric - 2134 mm; Frame Material - Aluminum; Rack Mounting Holes - Front, Side, Back; Base Type - Free Standing; Base WxD - Imperial - 20.31 x 15.00 in.; Base WxD - Metric - 515.9 x 381.0 mm; Color - Computer Beige; Additional Information - Two Top Angles; Manufacturer Series - 483

Additional Info: Two Top Angles