Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 79.20 in., 41U

CHATSWORTH PRODUCTS #46753-102

Universal Rack, 19.00 in. x 79.20 in., 41U

SKU #70395711025
Manufacturer Series: 467
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 41U
Height - Imperial: 79.20 in.
Height - Metric: 2012 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Gray

Additional Info: Two Top Angles, Flush Bolted