Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 48.00 in., 24U
CHATSWORTH PRODUCTS #48353-120

Universal Rack, 19.00 in. x 48.00 in., 24U

SKU # 70395718950 Manufacturer Series: 483
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 24U
Height - Imperial: 48.00 in.
Height - Metric: 1219 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Gray

Racks: Type - Universal Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 24U; Height - Imperial - 48.00 in.; Height - Metric - 1219 mm; Frame Material - Aluminum; Rack Mounting Holes - Front and Rear; Base Type - Free Standing; Base WxD - Imperial - 20.31 x 15.00 in.; Base WxD - Metric - 515.9 x 381.0 mm; Color - Gray; Additional Information - For Heavy Duty, High Capacity Installations; Manufacturer Series - 483

Additional Info: For Heavy Duty, High Capacity Installations