Menu Search
CHATSWORTH PRODUCTS #46053-531

Universal Rack, 19.00 in. x 36.00 in., 17U

SKU # 70395710496 Manufacturer Series: 460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 17U
Height - Imperial: 36.00 in.
Height - Metric: 914 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Clear

Additional Info: Two Top Bars