Menu Search
General Purpose Racks Universal Rack, 19.00 in. x 108.00 in., 58U

CHATSWORTH PRODUCTS #46053-708

Universal Rack, 19.00 in. x 108.00 in., 58U

SKU #70395710502
Manufacturer Series: 460
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 58U
Height - Imperial: 108.00 in.
Height - Metric: 2743 mm
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base Type: Free Standing
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 515.9 x 381.0 mm
Color: Black

Racks: Type - Universal Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 58U; Height - Imperial - 108.00 in.; Height - Metric - 2743 mm; Frame Material - Aluminum; Rack Mounting Holes - Front, Side, Back; Base Type - Free Standing; Base WxD - Imperial - 20.31 x 15.00 in.; Base WxD - Metric - 515.9 x 381.0 mm; Color - Black; Additional Information - Two Top Bars; Manufacturer Series - 460

Additional Info: Two Top Bars