Menu Search
General Purpose Racks Standard Swing Gate Wall Rack, 23.00 in. x 29.10 in., 13U

CHATSWORTH PRODUCTS #11793-718

Standard Swing Gate Wall Rack, 23.00 in. x 29.10 in., 13U

SKU #70395720470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Swing Gate Wall Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 13U
Height - Imperial: 29.10 in.
Height - Metric: 739 mm
Base WxD - Imperial: 25.70 x 18.20 in.
Base WxD - Metric: 653.0 x 462.0 mm
Color: Black

Racks: Type - Standard Swing Gate Wall Rack; Width - Usable - 23.00 in.; Capacity - Rack Units - 13U; Height - Imperial - 29.10 in.; Height - Metric - 739 mm; Base WxD - Imperial - 25.70 x 18.20 in.; Base WxD - Metric - 653.0 x 462.0 mm; Color - Black; Additional Information - Supports Single Sided and Double Side Shelves

Additional Info: Supports Single Sided and Double Side Shelves