Menu Search
CHATSWORTH PRODUCTS #11791-125

Standard Swing Gate Wall Rack, 19.00 in. x 43.10 in., 21U

SKU # 70395724163
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Swing Gate Wall Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 21U
Height - Imperial: 43.10 in.
Height - Metric: 1095 mm
Base WxD - Imperial: 21.70 x 25.20 in.
Base WxD - Metric: 551.0 x 640.0 mm
Color: Gray

Additional Info: Supports Single Sided and Double Side Shelves