Menu Search
General Purpose Racks Standard Swing Gate Wall Rack, 19.00 in. x 38.50 in., 19U

CHATSWORTH PRODUCTS #13604-712

Standard Swing Gate Wall Rack, 19.00 in. x 38.50 in., 19U

SKU #70395700098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Swing Gate Wall Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 19U
Height - Imperial: 38.50 in.
Height - Metric: 978 mm
Frame Material: Steel
Base WxD - Imperial: 20.30 x 12.00 in.
Base WxD - Metric: 516.0 x 305.0 mm
Color: Black

Additional Info: Supports 85 lb. load rating