Menu Search
CHATSWORTH PRODUCTS #66363-703

Standard Rack, 35.00 in. x 84.00 in., 45U

SKU # 70395711471
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Rack
Width - Usable: 35.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Side
Base Type: Free Standing
Base WxD - Imperial: 36.31 x 18.00 in.
Base WxD - Metric: 922.3 x 457.2 mm
Color: Black

Racks: Type - Standard Rack; Width - Usable - 35.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in.; Height - Metric - 2134 mm; Frame Material - Aluminum; Rack Mounting Holes - Side; Base Type - Free Standing; Base WxD - Imperial - 36.31 x 18.00 in.; Base WxD - Metric - 922.3 x 457.2 mm; Color - Black; Additional Information - 1000 lb. load rating

Additional Info: 1000 lb. load rating