Menu Search
General Purpose Racks Gate Rack, 27U, 19.00 in. Usable Width, Black, 53.60 in. H, Rear Rack Mounting Holes
CHATSWORTH PRODUCTS #11807-725

Gate Rack, 27U, 19.00 in. Usable Width, Black, 53.60 in. H, Rear Rack Mounting Holes

SKU # 70395724168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Swing Gate Wall Rack
Width - Usable: 19 in
Capacity - Rack Units: 27U
Height - Imperial: 53.60 in
Height - Metric: 1361 mm
Rack Mounting Holes: Rear
Base WxD - Imperial: 21.70 x 25.20 in
Base WxD - Metric: 551.1 x 640.0 mm
Color: Black