Menu Search
General Purpose Racks Four Post Rack Steel 45U
CHATSWORTH PRODUCTS #15217-703

Four Post Rack Steel 45U

SKU # 70395729686
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Four Post Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Frame Material: Steel
Rack Mounting Holes: Front
Color: Black