Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CHATSWORTH PRODUCTS #15053-703

Four Post Rack Aluminum 45U

SKU # 70395723553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Four Post Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Frame Material: Aluminum
Rack Mounting Holes: Front
Color: Black

Racks, Floor Mount: Type - Four Post Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 7 ft; Frame Material - Aluminum; Rack Mounting Holes - Front; Color - Black; Additional Information - 29 inch Deep

Additional Info: 29 inch Deep