Menu Search
Search
CHATSWORTH PRODUCTS #50120-103

Four Post Open Frame Rack, 19.00 in. x 84.00 in., 45U

SKU # 70395722007
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Four Post Open Frame Rack
Width - Usable: 19 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Color: Gray

Racks: Type - Four Post Open Frame Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in.; Height - Metric - 2134 mm; Frame Material - Aluminum; Color - Gray; Additional Information - 2000 lb. load rating, Includes (4) Rack Channels, (2) Base Angles, (2) Top Angles, (1) Extension Pan Set, (1) Bag of 100 Rack mounting screws - Pilot Point 12-24 with combination Phillips/Straight head, Quadra Rack

Additional Info: 2000 lb. load rating, Includes (4) Rack Channels, (2) Base Angles, (2) Top Angles, (1) Extension Pan Set, (1) Bag of 100 Rack mounting screws - Pilot Point 12-24 with combination Phillips/Straight head, Quadra Rack