You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CHATSWORTH PRODUCTS #11964-718

Fixed Wall Mount Equipment Rack, 23.00 in. x 41.40 in., 21U

SKU # 70395720546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Wall Mount Equipment Rack
Width - Usable: 23 in.
Capacity - Rack Units: 21U
Height - Imperial: 41.40 in.
Height - Metric: 1052 mm
Base WxD - Imperial: 26.40 x 18.60 in.
Base WxD - Metric: 671.0 x 472.0 mm
Color: Black

Racks: Type - Fixed Wall Mount Equipment Rack; Width - Usable - 23.00 in.; Capacity - Rack Units - 21U; Height - Imperial - 41.40 in.; Height - Metric - 1052 mm; Base WxD - Imperial - 26.40 x 18.60 in.; Base WxD - Metric - 671.0 x 472.0 mm; Color - Black; Additional Information - Supports 200 lb. load rating

Additional Info: Supports 200 lb. load rating