Menu Search
General Purpose Racks Fixed Wall Mount Equipment Rack, 19.00 in. x 27.40 in., 13U

CHATSWORTH PRODUCTS #11960-712

Fixed Wall Mount Equipment Rack, 19.00 in. x 27.40 in., 13U

SKU #70395720497
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Wall Mount Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 13U
Height - Imperial: 27.40 in.
Height - Metric: 696 mm
Base WxD - Imperial: 22.40 x 12.60 in.
Base WxD - Metric: 569.0 x 320.0 mm
Color: Black

Additional Info: Supports 200 lb. load rating