Menu Search
CHATSWORTH PRODUCTS #50110-503

ExpandaRack, 19.00 in. x 84.00 in., 45U

SKU # 70395722001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ExpandaRack
Width - Usable: 19.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Color: Clear