Menu Search
General Purpose Racks ExpandaRack, 19.00 in. x 84.00 in., 45U

CHATSWORTH PRODUCTS #50110-103

ExpandaRack, 19.00 in. x 84.00 in., 45U

SKU #70395721995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ExpandaRack
Width - Usable: 19.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Aluminum
Color: Gray