Menu Search
Search
CHATSWORTH PRODUCTS #15323-718

Equipment Rack, 23.00 in. x 76.20 in., 40U

SKU # 70395717188
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Rack
Width - Usable: 23 in.
Capacity - Rack Units: 40U
Height - Imperial: 76.20 in.
Height - Metric: 1935 mm
Frame Material: Aluminum
Base WxD - Imperial: 27.00 x 18.00 in.
Base WxD - Metric: 686.0 x 457.0 mm
Color: Black

Racks: Type - Equipment Rack; Width - Usable - 23.00 in.; Capacity - Rack Units - 40U; Height - Imperial - 76.20 in.; Height - Metric - 1935 mm; Frame Material - Aluminum; Base WxD - Imperial - 27.00 x 18.00 in.; Base WxD - Metric - 686.0 x 457.0 mm; Color - Black; Additional Information - Heavy Duty Wall-Mount

Additional Info: Heavy Duty Wall-Mount