Menu Search
General Purpose Racks Equipment Rack, 19.00 in. x 76.20 in., 40U

CHATSWORTH PRODUCTS #15321-718

Equipment Rack, 19.00 in. x 76.20 in., 40U

SKU #70395717180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 40U
Height - Imperial: 76.20 in.
Height - Metric: 1935 mm
Frame Material: Aluminum
Base WxD - Imperial: 23.00 x 18.00 in.
Base WxD - Metric: 585.0 x 457.0 mm
Color: Black

Additional Info: Heavy Duty Wall-Mount