Menu Search
Search
CHATSWORTH PRODUCTS #15320-718

Equipment Rack, 19.00 in. x 41.20 in., 20U

SKU # 70395717176
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Rack
Width - Usable: 19 in.
Capacity - Rack Units: 20U
Height - Imperial: 41.20 in.
Height - Metric: 1046 mm
Frame Material: Aluminum
Base WxD - Imperial: 23.00 x 18.00 in.
Base WxD - Metric: 585.0 x 457.0 mm
Color: Black

Additional Info: Heavy Duty Wall-Mount