Menu Search
General Purpose Racks Adjustable Server Rack, 19.00 in. x 96.00 in., 51U

CHATSWORTH PRODUCTS #15212-715

Adjustable Server Rack, 19.00 in. x 96.00 in., 51U

SKU #70395729632
Manufacturer Series: 1521
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adjustable Server Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 51U
Height - Imperial: 96.00 in.
Height - Metric: 2438 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Color: Black

Additional Info: For Indoor Use Only