Menu Search
General Purpose Racks Adjustable Server Rack, 19.00 in. x 84.00 in., 45U

CHATSWORTH PRODUCTS #15212-103

Adjustable Server Rack, 19.00 in. x 84.00 in., 45U

SKU #70395729624
Manufacturer Series: 1521
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adjustable Server Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in.
Height - Metric: 2134 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Color: Gray

Racks: Type - Adjustable Server Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in.; Height - Metric - 2134 mm; Frame Material - Steel; Rack Mounting Holes - Front and Rear; Color - Gray; Additional Information - For Indoor Use Only; Manufacturer Series - 1521

Additional Info: For Indoor Use Only