Menu Search
CHATSWORTH PRODUCTS #15215-701

Adjustable Quadra Rack, 19.00 in. x 72.00 in., 38U

SKU # 70395729659 Manufacturer Series: 1521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Quadra Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 38U
Height - Imperial: 72.00 in.
Height - Metric: 1829 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Color: Black

Additional Info: For Indoor Use Only