Menu Search
General Purpose Racks Open Frame Rack, 45U, 19.00 in. Usable Width, Steel Frame, Black, 84.09 in. H
APC BY SCHNEIDER ELECTRIC #AR201

NetShelter Open Frame Rack, 45U, 19.00 in. Usable Width, Steel Frame, Black, 84.09 in. H

SKU # 73130401557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Two Post Rack
Width - Usable: 19 in
Capacity - Rack Units: 45U
Height - Imperial: 84.09
Height - Metric: 21.36
Frame Material: Steel
Color: Black

Racks: Type - Two Post Rack; Width - Usable - 19 in; Capacity - Rack Units - 45U; Height - Imperial - 84.09; Height - Metric - 21.36; Frame Material - Steel; Color - Black; Manufacturer Series - NetShelter