Menu Search
General Purpose Pushbutton Stations Station; Pushbutton/Selector Switch; 2 Elements; HAND-OFF-AUTO, START; (1) Momentary (1) Maintained Selector Switch Knob Operator; 1-NO 1-NC, 2-NO 2SPDT NEMA; 1; Surface Mount; 14 ga Sheet Steel; Gray; 5A/600VAC

SIEMENS #50FA3DC3

Station; Pushbutton/Selector Switch; 2 Elements; HAND-OFF-AUTO, START; (1) Momentary (1) Maintained Selector Switch Knob Operator; 1-NO 1-NC, 2-NO 2SPDT NEMA; 1; Surface Mount; 14 ga Sheet Steel; Gray; 5A/600VAC

SKU #78308709076
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton/Selector Switch Station
NEMA: 1
Number of Elements: 2
Operator: (1) Momentary, (1) Maintained Selector Switch Knob
Contacts: 1-NO 1-NC, 2-NO 2SPDT
Legend: HAND-OFF-AUTO, START
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxWxD: 4.12 x 2.69 x 2.44 in.

SIE 50FA3DC3 GEN STATIONMETAL SURFA