SIEMENS #50FA3AB9

Station; Pushbutton/Selector Switch; 2 Elements; (1) Momentary (1) Maintained Selector Switch Knob Operator; 1-NO 1-NC, 2-NO 2SPDT NEMA; 1; Surface Mount; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC

SKU: 78308709075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton/Selector Switch Station
NEMA: 1
Number of Elements: 2
Operator: (1) Momentary, (1) Maintained Selector Switch Knob
Contacts: 1-NO 1-NC, 2-NO 2SPDT
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: 4.12 in. H x 2.69 in. W x 2.44 in. D
Manufacturer Series: Class 50
Description
SIE 50FA3AB9 GEN STATIONMETAL SURFA