Menu Search
General Purpose Pushbutton Stations Station, Pushbutton, (2) Round Operator, 5A/600VAC

SIEMENS #50CA3AA

Station, Pushbutton, (2) Round Operator, 5A/600VAC

SKU #78308709037
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Station
NEMA: 1
Number of Elements: 2
Operator: (2) Round
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Sheet Steel
Mounting: Surface
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: 2.8 x 4.6 x 2.7 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1; Number of Elements - 2; Operator - (2) Round; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Sheet Steel; Mounting - Surface; Cable/Conduit Entry - 3/4 in. NPT; Contact Rating - 5A/600VAC; Size - 2.80x4.60x2.70 in.; Manufacturer Series - Class 50