Menu Search
Search
SIEMENS #50EA3DE

Station; Pushbutton; 2 Elements; START, STOP; (2) Momentary Operator; 2-NO 1-NC NEMA; 1; Surface Mount; Green, Red Operator; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC

SKU # 78308709067 Manufacturer Series: Class 50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 1
Number of Elements: 2
Operator: (2) Momentary
Operator Color: Green, Red
Contacts: 2-NO 1-NC
Legend: START, STOP
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxWxD: 4.12 x 2.69 x 2.44 in.

SIE 50EA3DE GEN STATIONMETAL SURFAC