Menu Search
General Purpose Pushbutton Stations Station; Pushbutton; 2 Elements; START, STOP; (2) Momentary Operator; 1-NO 1-NC NEMA; 1B; Flush Mount; Green, Red Operator; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC

SIEMENS #50CA2DE

Station; Pushbutton; 2 Elements; START, STOP; (2) Momentary Operator; 1-NO 1-NC NEMA; 1B; Flush Mount; Green, Red Operator; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC

SKU #78308709035
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Station
NEMA: 1B
Number of Elements: 2
Operator: (2) Momentary
Operator Color: Green, Red
Contacts: 1-NO 1-NC
Legend: START, STOP
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Flush
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxWxD: 4.56 x 2.68 x 2.06 in.

SIE 50CA2DE GEN STATIONMETAL FLSHCM