SIEMENS #50EA2HJ

Station; Pushbutton; 2 Elements; OPEN, CLOSE; (2) Momentary Operator; 2-NO 2-NC NEMA; 1B; Flush Mount; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC; 4.56 in. Height x 2.68 in. Width x 2.06 in. Depth

SKU: 75455482239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
NEMA: 1B
Number of Elements: 2
Operator: (2) Momentary
Contacts: 2-NO 2-NC
Legend: OPEN, CLOSE
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Flush
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: 4.56 in. H x 2.68 in. W x 2.06 in. D
Manufacturer Series: Class 50
Description
SIE 50EA2HJ GEN STATIONMETAL FLSHCM