SIEMENS #50HA2E5

Station; Pushbutton; 2 Elements; FAST, SLOW; (2) Momentary Operator; (2) 1-NO 1-NC NEMA; 4; Surface Mount; Green, Red Operator; Cast Aluminum; Gray, 3/4 in. NPT Cable/Conduit Entry; 10A/600VAC

SKU: 75455482245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
NEMA: 4
Number of Elements: 2
Operator: (2) Momentary
Operator Color: Green, Red
Contacts: (2) 1-NO 1-NC
Legend: FAST, SLOW
Construction: Cast Aluminum
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 10A/600V AC
Manufacturer Series: Class 50
Description
SIE 50HA2E5 GEN STATIONMETAL HDCMPL