Menu Search
Search
SIEMENS #50DA3AA

Station; Pushbutton; 2 Elements; (2) Momentary Operator; 2-NO NEMA; 1; Surface Mount; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC; 4.12 in. Height x 2.69 in. Width x 2.44 in. Depth

SKU # 78308709049 Manufacturer Series: Class 50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 1
Number of Elements: 2
Operator: (2) Momentary
Contacts: 2-NO
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxWxD: 4.12 x 2.69 x 2.44 in.

SIE 50DA3AA GEN STATIONMETAL SURFAC