Menu Search
SIEMENS #50AA3E

Station; Pushbutton; 1 Element; STOP; (1) Momentary Operator; 1-NO 1-NC NEMA; 1; Surface Mount; Red Operator; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC; 4.12 in. Height x 2.69 in. Width x 2.44 in. Depth

SKU # 78308709016 Manufacturer Series: Class 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 1
Number of Elements: 1
Operator: (1) Momentary
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: STOP
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxWxD: 4.12 x 2.69 x 2.44 in.

SIE 50AA3E GEN STATIONMETAL SURFACE