Menu Search
SIEMENS #50AA2B9

Station; Pushbutton; 1 Element; (1) Selector Switch Knob, 2/3-Pos Operator; 2-NO 2SPST NEMA; 1B; Flush Mount; 14 ga Sheet Steel; Gray, 3/4 in. NPT Cable/Conduit Entry; 5A/600VAC; 4.56 in. Height x 2.68 in. Width

SKU # 78308709006 Manufacturer Series: Class 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 1B
Number of Elements: 1
Operator: (1) Selector Switch Knob, 2/3 Position
Contacts: 2-NO 2SPST
Construction: 14 ga Sheet Steel
Finish: Gray
Mounting: Flush
Cable/​Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: HxW: 4.56 x 2.68 in.

SIE 50AA2B9 GEN STATIONMETAL FLSHCM