Menu Search
General Purpose Pushbutton Stations Pushbutton Station, Open-Close-Stop, 4 NEMA, (3) Round Green, Green, Red

SIEMENS #50HA3E3

Pushbutton Station, Open-Close-Stop, 4 NEMA, (3) Round Green, Green, Red

SKU #78308709095
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Station
NEMA: 4
Number of Elements: 3
Operator: (3) Round
Operator Color: Green, Green, Red
Contacts: 1-NO 1-NC
Legend: Open-Close-Stop
Construction: Sheet Steel
Mounting: Surface
Cable/Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: 5.2 x 9.1 x 7.6 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 4; Number of Elements - 3; Operator - (3) Round; Operator Color - Green, Green, Red; Contacts - 1-NO 1-NC; Legend - Open-Close-Stop; Construction - Sheet Steel; Mounting - Surface; Cable/Conduit Entry - 3/4 in. NPT; Contact Rating - 5A/600VAC; Size - 5.20x9.10x7.60 in.; Manufacturer Series - Class 50