Menu Search
General Purpose Pushbutton Stations Pushbutton Station, 26.5-31.5VDC, 2-N.O., 2 Elements, Vertical Mount, Clear/Green/Red Operator
SIEMENS #3SF5813-0DA00

Pushbutton Station, 26.5-31.5VDC, 2-N.O., 2 Elements, Vertical Mount, Clear/Green/Red Operator

SKU # 75455490078 Manufacturer Series: 3SF5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Station
Number of Elements: 2
Operator Color: Clear, Green, Red
Contacts: 2-NO
Construction: Plastic
Finish: Gray
Contact Rating: 26.5-31.5VDC
Size: 6.06 x 3.34 x 2.51 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; Number of Elements - 2; Operator Color - Clear, Green, Red; Contacts - 2-NO; Construction - Plastic; Finish - Gray; Contact Rating - 26.5-31.5VDC; Size - 6.06x3.34x2.51 in.; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Degree of Protection: IP65; Manufacturer Series - 3SF5

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Degree of Protection: IP65