Menu Search
SIEMENS #3SB38010EF3

Pushbutton Station, 2-N.C., Mushroom Operator, 1 Elements, Floor Mount Mount, Red Operator

SKU # 75455496206 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Number of Elements: 1
Operator: Push Button Mushroom
Operator Color: Red
Contacts: 2-NC
Construction: Plastic
Finish: Yellow
Mounting: Floor Mount
Size: 3.35 x 3.35 x 4.17 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; Number of Elements - 1; Operator - Push Button Mushroom; Operator Color - Red; Contacts - 2-NC; Construction - Plastic; Finish - Yellow; Mounting - Floor Mount; Size - 3.35x3.35x4.17 in.; Additional Information - Cable Routing Above, Below, Both 1 x M20; Manufacturer Series - 3SB3

Additional Info: Cable Routing Above, Below, Both 1 x M20