Menu Search
SIEMENS #3SF5811-0AA08

Pushbutton Station, 2-N.C., Legend: Stop/Off, Mushroom Operator, 1 Elements, Front Panel Mount

SKU # 75455490041 Manufacturer Series: 3SF5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Number of Elements: 1
Operator: Push Button Mushroom
Operator Color: Red
Contacts: 2-NC
Legend: Stop/Off
Construction: Plastic
Finish: Yellow
Mounting: Front Panel
Size: 3.35 x 3.35 x 2.52 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; Number of Elements - 1; Operator - Push Button Mushroom; Operator Color - Red; Contacts - 2-NC; Legend - Stop/Off; Construction - Plastic; Finish - Yellow; Mounting - Front Panel; Size - 3.35x3.35x2.52 in.; Manufacturer Series - 3SF5