Pushbutton Station, 1-N.C., Legend: O, (1) Round Operator, 1 Elements, Floor Mount Mount, Gray

SKU: 75455493368
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Station
Number of Elements: 1
Operator: (1) Round
Operator Color: Red
Contacts: 1-NC
Legend: O
Construction: Plastic
Finish: Gray
Mounting: Floor Mount
Size: 3.35 x 3.35 x 2.52 in.
Manufacturer Series: 3SB3
General Purpose Pushbutton Stations: Type - Pushbutton Station; Number of Elements - 1; Operator - (1) Round; Operator Color - Red; Contacts - 1-NC; Legend - O; Construction - Plastic; Finish - Gray; Mounting - Floor Mount; Size - 3.35x3.35x2.52 in.; Additional Information - Cable Routing Above, Below, Both 1 x M20; Manufacturer Series - 3SB3
Additional Info: Cable Routing Above, Below, Both 1 x M20