SIEMENS #3SF5811-2AB10

Pushbutton Enclosure, 2-N.C., 2 Elements, Floor Mount, Red Operator, Metal, Yellow

SKU: 75455497119
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Number of Elements: 2
Operator Color: Red
Contacts: 2-NC
Construction: Metal
Finish: Yellow
Mounting: Floor
Size: 3.34 x 3.34 x 4.48 in.
Description
General Purpose Pushbutton Stations: Type - Pushbutton Station; Number of Elements - 2; Operator Color - Red; Contacts - 2-NC; Construction - Metal; Finish - Yellow; Mounting - Floor; Size - 3.34x3.34x4.48 in.; Additional Information - Mushroom Head, Rotate to Unlatch, Degree of Protection: IP67
Additional Info: Mushroom Head, Rotate to Unlatch, Degree of Protection: IP67