Menu Search
General Purpose Pushbutton Stations Station, Pushbutton, (1) Round Operator, 6A/120VAC

IR SECURITY #660-PB

Station, Pushbutton, (1) Round Operator, 6A/120VAC

SKU #47006500058
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Station
Operator: (1) Round
Mounting: Surface
Contact Rating: 6A/120VAC
Size: 2 x 2 x 1 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; Operator - (1) Round; Mounting - Surface; Contact Rating - 6A/120VAC; Size - 2.00x2.00x1.00 in.