EATON #10250ED853

Pushbutton/Pilot-Lite Station, Start-Stop, 1 NEMA, (2) Flush Square Button (1) Neon-Lt 110/220V Green, Red, Red Lens

SKU: 78211334665
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton/Pilot-Lite Station
NEMA: 1
Number of Elements: 3
Operator: (2) Flush Square Button (1) Neon-Lt 110/220V
Operator Color: Green, Red, Red Lens
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Sheet Steel
Mounting: Surface
Manufacturer Series: 10250H
Description
General Purpose Pushbutton Stations: Type - Pushbutton/Pilot-Lite Station; NEMA - 1; Number of Elements - 3; Operator - (2) Flush Square Button (1) Neon-Lt 110/220V; Operator Color - Green, Red, Red Lens; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Sheet Steel; Mounting - Surface; Manufacturer Series - 10250H